Nitrogen Purging Regulator
Nitrogen Purging Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 285-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with Oxy-Acetylene components
- High capacity and HVAC applications
- Inlet pressure gauge: 4,000 psig
- Outlet pressure gauge: 600 psig
- Delivery pressure range: 0-500 psig
- Ideal for purging and blowing out AC lines
Documents
Specifications
- Application:
- Regulators
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 500 psi
- Product Type:
- Regulator
- Torch Type:
- Nitrogen
- Weight:
- 3.3 lb