Regulator for HRF 1425-580 Flow Meter
Regulator for HRF 1425-580 Flow Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Machined brass body
- Teflon seat
- 8"-18 RH(F) outlet connection
- 38cm PSIG
- KPA gauges
Specifications
- Brand Model Compatibility:
- HRF 1425-580 Flow Meter
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Brass
- Pressure - Maximum:
- 3000 psig
- Weight:
- 2.05 lb