This product requires certification to purchase.

1/10 in. Tank Key 1 Piece

Victor Turbo Torch

1/10 in. Tank Key 1 Piece

  • Fast #
  • Part #TTK
  • Item #45149
5 out of 5 Customer Rating
Brand image
Victor Turbo Torch

1/10 in. Tank Key 1 Piece

  • Fast #
  • Part #TTK
  • Item #45149
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Key for use with B and MC tanks
  • Requires Certification

Specifications

Brand Model Compatibility:
Victor J Series, 100 Series
Height:
5-3/10 in
Length:
1/10 in
Number of Pieces:
1 Piece
Product Type:
Tank Key
Weight:
0.05 lb
Width:
3 in