This product requires certification to purchase.

1-1/2 in. Oxygen and Acetylene Adapter 1 Piece

You last purchased this on
 
Victor Turbo Torch

1-1/2 in. Oxygen and Acetylene Adapter 1 Piece

  • Fast #
  • Part #TMCT
  • Item #237580
  • Manufacturer Part #0386-0505
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

1-1/2 in. Oxygen and Acetylene Adapter 1 Piece

  • Fast #
  • Part #TMCT
  • Item #237580
  • Manufacturer Part #0386-0505
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 5 CA: 5 PT: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • B regulator to "MC" tank adapter
  • General Purpose. Adaptors for tank connections.
  • Requires Certification

Specifications

Application:
Brazing, Soldering
Brand Model Compatibility:
MCT Adaptor
Length:
1-1/2 in
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Adapter
Torch Type:
Oxygen, Acetylene
Weight:
0.26 lb