This product requires certification to purchase.

12 ft. Propane Hose 1 Piece

You last purchased this on
 
Victor Turbo Torch

12 ft. Propane Hose 1 Piece

  • Fast #
  • Part #TH12
  • Item #23075
  • Manufacturer Part #1412-0080
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

12 ft. Propane Hose 1 Piece

  • Fast #
  • Part #TH12
  • Item #23075
  • Manufacturer Part #1412-0080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 447
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • "Total LP" hose. 3/16" ID LP hose
  • Has 9/16" LH thread
  • For no. TH4 handle, no. TT-8 torch, no. TR-LP adjustable regulator
  • "B" Fitting
  • Requires Certification

Specifications

Application:
Welding, Soldering
Brand Model Compatibility:
H-12 Hose
Color Finish Name:
Matte Black
Height:
1-3/4 in
Length:
12 ft
Material:
Rubber
Number of Pieces:
1 Piece
Product Type:
Hose
Tool Type:
Hose
Torch Type:
Propane
Weight:
1.2 lb
Width:
1-3/4 in