This product requires certification to purchase.

2 in. Acetylene Gauge 1 Piece

You last purchased this on
 
Victor Turbo Torch

2 in. Acetylene Gauge 1 Piece

  • Fast #
  • Part #TAG1
  • Item #150262
  • Manufacturer Part #0386-1200
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

2 in. Acetylene Gauge 1 Piece

  • Fast #
  • Part #TAG1
  • Item #150262
  • Manufacturer Part #0386-1200
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3068
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • To be used with Acetylene gas
  • Includes gauge guard
  • Requires Certification

Specifications

Application:
Welding, Soldering
Brand Model Compatibility:
AG-1 Gauge
Diameter:
1-2/5 in
Length:
2 in
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Gauge
Tool Type:
Gauge
Torch Type:
Acetylene