This product requires certification to purchase.

3/8 x 4-1/2 in. Acetylene Regulator 1 Piece

You last purchased this on
 
Victor®

3/8 x 4-1/2 in. Acetylene Regulator 1 Piece

  • Fast #
  • Part #TARMC
  • Item #6478
  • Manufacturer Part #0386-0726
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor®

3/8 x 4-1/2 in. Acetylene Regulator 1 Piece

  • Fast #
  • Part #TARMC
  • Item #6478
  • Manufacturer Part #0386-0726
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 432
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Victor® TurboTorch® AR-MC Medium Duty Air Acetylene Regulator offers 0 - 15 psig delivery range is equipped with 200 CGA fitting. Regulator has brass construction and is adjustable with contents gauge. It ideally fits MC tank and 3/8"-24 LH hose nut.
  • Features solid brass construction, shatter resistant gauge and gas pressure adjusting knob | Adjustable with contents gauge
  • Requires Certification

Specifications

Application:
Regulators
Brand Model Compatibility:
MC Tank Connection Air Acetylene Torches
End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
4-1/2 in
Material:
Brass
Number of Pieces:
1 Piece
Pressure - Maximum:
15 psig
Product Type:
Regulator
Torch Type:
Acetylene
Weight:
1.32 lb