This product requires certification to purchase.

7 in. Gas Ignitor 1 Piece

You last purchased this on
 
Victor Turbo Torch

7 in. Gas Ignitor 1 Piece

  • Fast #
  • Part #TL3
  • Item #1203901
  • Manufacturer Part #0386-0297
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

7 in. Gas Ignitor 1 Piece

  • Fast #
  • Part #TL3
  • Item #1203901
  • Manufacturer Part #0386-0297
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TurboTorch® triple flint striker refills
  • Tested to 300,000 strikes
  • Requires Certification

Specifications

Application:
Brazing, Soldering
Length:
7 in
Material:
Flint
Number of Pieces:
1 Piece
Product Type:
Ignitor
Torch Type:
Gas
Weight:
0.20 lb