This product requires certification to purchase.

Acetylene Air or Fuel MC Torch Swirl Kit

You last purchased this on
 
Victor Turbo Torch

Acetylene Air or Fuel MC Torch Swirl Kit

  • Fast #
  • Part #TPL5ADLXMC
  • Item #392542
  • Manufacturer Part #0386-0832
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

Acetylene Air or Fuel MC Torch Swirl Kit

  • Fast #
  • Part #TPL5ADLXMC
  • Item #392542
  • Manufacturer Part #0386-0832
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soft solders to 1-1/2" (40mm)
  • Silver brazes to 3/4" (20mm)
  • Industrial Applications: High Capacity Applications, HVAC
  • Gas Service: Air Acetylene
  • Cylinder Wrench
  • G-4 Handle
  • PL-8A Tip; Soft solders to 4" (90mm) & Silver brazes to 2" (50mm)
  • Instruction Manual
  • Requires Certification

Specifications

Application:
Brazing, Soldering
Torch Type:
Air Acetylene
Weight:
3.6 lb