This product requires certification to purchase.

1/4 in. Acetylene Tip 1 Piece

You last purchased this on
 
Victor Turbo Torch

Extreme™ 1/4 in. Acetylene Tip 1 Piece

Brand image
You last purchased this on
 
Victor Turbo Torch

Extreme™ 1/4 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #TA5
  • Item #33195
  • Manufacturer Part #0386-0102
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Removable orifice screw color coded "O" rings red for acetylene
  • For hobbyist/light fabrication
  • 3/4 in - 1-1/2 in soft solder, 1/4 in - 3/4 in silver braze
  • Requires Certification

Documents


Specifications

Application:
Brazing, Soldering
Brand Model Compatibility:
PLF-A5 Air Acetylene Torch Handle, G-4 Air Acetylene Torch Handle
Collection:
Extreme™
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Snap-in
Material:
Acetylene
Number of Pieces:
1 Piece
Pressure - Maximum:
14 psi
Product Type:
Tip
Torch Type:
Acetylene
UL Listed:
No
Weight:
0.17 lb



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com