This product requires certification to purchase.

1 in. Acetylene Tip Comp

You last purchased this on
 
Victor Turbo Torch

Extreme™ 1 in. Acetylene Tip Comp

  • Fast #
  • Part #TPL8A
  • Item #392528
  • Manufacturer Part #0386-0819
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

Extreme™ 1 in. Acetylene Tip Comp

  • Fast #
  • Part #TPL8A
  • Item #392528
  • Manufacturer Part #0386-0819
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 447
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Increase the range of your torch kit with additional self lighting tips. All TurboTorch® tips feature an orifice screw that can be easily removed for simple cleaning or replacement, extending the life of the tip. 5/16" Tip
  • Convenient self-lighting triggers
  • With color coded red O-ring for Acetylene
  • Quick-disconnect coupling
  • Soft solders 1"-2"
  • Silver solders 1/2" to 1"
  • Requires Certification

Documents


Specifications

Application:
Brazing, Soldering
BTU Heat Rating:
2520 Btu/h
Brand Model Compatibility:
Air Acetylene Torch Handles, PLF-A5, G-4
Collection:
Extreme™
Diameter:
1 in
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Installation Type:
Snap-in
Length:
1-1/10 in
Material:
Steel, Brass
Number of Pieces:
1 Piece
Product Type:
Tip
Size:
5/16 in
Torch Type:
Acetylene
Weight:
0.5 lb