This product requires certification to purchase.

3/4 in. Acetylene Tip 1 Piece

You last purchased this on
 
Victor Turbo Torch

Extreme™ 3/4 in. Acetylene Tip 1 Piece

Brand image
You last purchased this on
 
Victor Turbo Torch

Extreme™ 3/4 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #TA32
  • Item #2961
  • Manufacturer Part #0386-0106
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Removable orifice screw color coded "O" rings red for acetylene
  • For hobbyist/light fabrication
  • 4 in - 6 in soft solder, 1-1/2 in - 4 in silver braze
  • Requires Certification

Documents


Specifications

Application:
Brazing, Soldering
Brand Model Compatibility:
PLF-A5 Air Acetylene Torch Handle, G-4 Air Acetylene Torch Handle
Collection:
Extreme™
Diameter:
3/4 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Snap-in
Material:
Acetylene
Number of Pieces:
1 Piece
Pressure - Maximum:
14 psi
Product Type:
Tip
Torch Type:
Acetylene
UL Listed:
No
Weight:
0.56 lb



Customers Also Bought
1–6 of 18 items
Part #TA5
Item #33195
3.2 out of 5 Customer Rating
Requires Certification
Part #H1601114
Item #7680424
4.8 out of 5 Customer Rating
Requires Certification
Part #TA2
Item #14093
5 out of 5 Customer Rating
Requires Certification
Part #TX4B
Item #28755
3.8 out of 5 Customer Rating
Requires Certification
Part #V14230061
Item #9293872
4.7 out of 5 Customer Rating
Requires Certification
Part #M48223986
Item #7186999
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TA5
Item #33195
3.2 out of 5 Customer Rating
Requires Certification
Part #TA2
Item #14093
5 out of 5 Customer Rating
Requires Certification
Part #TX5B
Item #11284
4.7 out of 5 Customer Rating
Requires Certification
Part #TX4B
Item #28755
3.8 out of 5 Customer Rating
Requires Certification
Part #TSTK11
Item #1611911
5 out of 5 Customer Rating
Requires Certification
Part #TTDLX2010B
Item #4141685
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing