Acetylene Comp Tip
Extreme™ Acetylene Comp Tip
Frequently Purchased Together
Product Details
Product Details
- Increase the range of your torch kit with additional self lighting tips. All TurboTorch® tips feature an orifice screw that can be easily removed for simple cleaning or replacement, extending the life of the tip. 3/8" Tip
Documents
Specifications
- Application:
- Brazing, Soldering
- BTU Heat Rating:
- 3360 Btu/h
- Brand Model Compatibility:
- G-4 and PLF-A5
- Collection:
- Extreme™
- Installation Type:
- Snap-in
- Length:
- 5-3/5 in
- Material:
- Brass, Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 3/8 in
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 0.48 lb