This product requires certification to purchase.

Propane or MAP-Pro™ Air Fuel Torch Kit

You last purchased this on
 
Victor Turbo Torch

Propane or MAP-Pro™ Air Fuel Torch Kit

  • Fast #
  • Part #TPL3TDLX
  • Item #392531
  • Manufacturer Part #0386-0837
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

Propane or MAP-Pro™ Air Fuel Torch Kit

  • Fast #
  • Part #TPL3TDLX
  • Item #392531
  • Manufacturer Part #0386-0837
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soft solders to 1" (25mm)
  • Silver brazes to 1/2" (12mm)
  • Industrial Applications: High Capacity Applications, HVAC
  • Gas Service: LP Gas & MAPP Gas
  • 12 ft. of Hose
  • Requires Certification

Specifications

Application:
Brazing, Soldering
Fuel Type:
Propane
Torch Type:
Propane
Weight:
3.75 lb