Propane Swirl Hand Torch
Propane Swirl Hand Torch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Convenient self-lighting triggers
- Quick disconnect couplings between handle and tips
- Plastic case
Documents
Specifications
- Application:
- Welding, Soldering
- Fuel Type:
- Propane
- Number of Pieces:
- 1 Piece
- Product Type:
- Hand Torch
- Torch Type:
- Propane
- Weight:
- 1.44 lb