This product requires certification to purchase.

Propane Swirl Torch Head

You last purchased this on
 
Victor Turbo Torch

Propane Swirl Torch Head

  • Fast #
  • Part #TSTK9
  • Item #45086
  • Manufacturer Part #0386-0403
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

Propane Swirl Torch Head

  • Fast #
  • Part #TSTK9
  • Item #45086
  • Manufacturer Part #0386-0403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Preset flame
  • 180° swivel tip
  • Safety trigger lock
  • Operates on any standard Map-Pro and Propane 14.1 Oz tank
  • CGA 600 connection
  • Hobbyist, HVAC, light fabrication
  • Requires Certification

Documents


Specifications

Application:
High Capacity Applications, Soldering
Fuel Type:
Propane
Height:
3 in
Length:
14 in
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Swirl Torch Head
Torch Type:
MAP-PRO, Propane
UL Listed:
Yes
Weight:
1.4 lb