Medium Propane Propane Torch Kit
Medium Propane Propane Torch Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 450-
Pick Up: 0 Available in Rockdale, IL - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed with the same Swirl Combustion Technology that is featured in the Proline Self Lighting Series, the manual series offers an economical alternative for use with Propane and MAP-Pro gases.
- Self-Lighting Propane & MAPP Tip | TSR Tank Rack with Retainer | Ergonomically designed handle | RL-P Regulator CGA-510 |12 ft. of Hose
- R-LP Adjustable Regulator, CGA-510 | H-4 Handle | H-12 Hose | T-4 Tips |Instruction Manual
Documents
Specifications
- Application:
- Welding, Soldering
- Fuel Type:
- Propane
- Number of Pieces:
- 5 Piece
- Product Type:
- LP Kit
- Torch Type:
- Propane, MAP-PRO
- Weight:
- 4.65 lb