7 in. Acetylene Tip 1 Piece
TurboTorch® 7 in. Acetylene Tip 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 168-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All TurboTorch® tips feature an orifice screw that can be easily removed for simple cleaning or replacement, extending the life of the tip
- For hobbyist/light fabrication
- 1/4 in - 1 in soft solder, 1/8 in - 1/2 in silver braze
Documents
Specifications
- Application:
- Brazing, Soldering
- BTU Heat Rating:
- 1280 Btu/h
- Collection:
- TurboTorch®
- Diameter:
- 3/16 in
- Length:
- 7 in
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 14 psi
- Product Type:
- Tip
- Size:
- 3/16 in
- Torch Type:
- Acetylene
- Weight:
- 0.45 lb