Self Light Tip for Victor Turbo Torch STK-9 and STK-99
TurboTorch® Self Light Tip for Victor Turbo Torch STK-9 and STK-99
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ST-33 Self lighting tip, fits existing STK-9 and STK-99 torches (assembly only)
Specifications
- Application:
- Brazing, Soldering
- Brand Model Compatibility:
- Victor Turbo Torch STK-9 and STK-99
- Collection:
- TurboTorch®
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Propane, MAP-PRO
- Weight:
- 0.35 lb