This product requires certification to purchase.

Self Lighting Acetylene Torch Kit for B Tank Connection

You last purchased this on
 
Victor Turbo Torch

TurboTorch® Self Lighting Acetylene Torch Kit for B Tank Connection

  • Fast #
  • Part #TPLF12ADLXB
  • Item #1589858
  • Manufacturer Part #0386-0868
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor Turbo Torch

TurboTorch® Self Lighting Acetylene Torch Kit for B Tank Connection

  • Fast #
  • Part #TPLF12ADLXB
  • Item #1589858
  • Manufacturer Part #0386-0868
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soft solders to 4" (90mm)
  • Silver brazes to 2" (50mm)
  • Industrial Applications: High Capacity Applications, HVAC
  • Gas Service: Air Acetylene
  • Requires Certification

Specifications

Application:
Brazing, Soldering
Brand Model Compatibility:
B Tank Connection
Collection:
TurboTorch®
Product Type:
Torch Kit
Torch Type:
Acetylene
Weight:
4.2 lb