This product requires certification to purchase.

You last purchased this on
 
Victor®

TurboTorch®

  • Fast #
  • Part #T2WJCS
  • Item #2150157
  • Manufacturer Part #0387-0042
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victor®

TurboTorch®

  • Fast #
  • Part #T2WJCS
  • Item #2150157
  • Manufacturer Part #0387-0042
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 720 Pallet: 4320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • General purpose welding and pre-heating
  • 1-Piece copper elbow tip
  • Long cone flame
  • Fuel gas usage - acetylene, hydrogen, one piece copper elbow tip Long cone flame
  • 1/2 in - 1-1/2 in copper tubing capacity
  • Requires Certification

Documents


Specifications

Application:
Brazing
Brand Model Compatibility:
J Series Torch Handle
Collection:
TurboTorch®
Number of Pieces:
1 Piece
Product Type:
Tip
Size:
1 in
Torch Type:
Oxygen, Acetylene
Weight:
0.15 lb