Multi Flame Heating Nozzle for 0386-0311 and 0382-0127 Torch Handles
UN-J Series Multi Flame Heating Nozzle for 0386-0311 and 0382-0127 Torch Handles
Frequently Purchased Together
Product Details
Product Details
- For use with 100 series torch handles
- General purpose welding and pre-heating
- Fuel gas usage - Acetylene, hydrogen, built-in spiral mixer
- For repair and maintenance/structural steel fabrication/light fabrication
Documents
Specifications
- Application:
- Heating
- Brand Model Compatibility:
- 0386-0311 and 0382-0127 Torch Handles
- Collection:
- UN-J Series
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Tool Type:
- Nozzle
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 0.22 lb