2-1/2 in. Bathroom Sink Drain Kit in White Volcanic Limestone™
2-1/2 in. Bathroom Sink Drain Kit in White Volcanic Limestone™
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sink drain kit for vessel sinks
- Universal sink drain with "push control" plug
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White Volcanic Limestone
- Drain Opening:
- 1-1/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 2-1/2 in
- UPC:
- 824438373273