This product requires certification to purchase.

2-1/2 x 5-7/8 in. Bathroom Sink Drain in Black

You last purchased this on
 
Victoria+Albert®

2-1/2 x 5-7/8 in. Bathroom Sink Drain in Black

  • Fast #
  • Part #VK25BK
  • Item #9764663
  • Manufacturer Part #K-25-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

2-1/2 x 5-7/8 in. Bathroom Sink Drain in Black

  • Fast #
  • Part #VK25BK
  • Item #9764663
  • Manufacturer Part #K-25-BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal sink drain with push control plug to fit every aesthetic
  • Multiple finishes available to match your design aesthetic
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that the product is backed by a 5 year warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Body Material:
Brass
Drain Opening:
1-1/4 in
Grid Drain Material:
Brass
Overflow Included:
Yes
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Strainer Diameter:
2-1/2 in
Tailpiece Length:
5-7/8 in
Tailpiece Style:
Straight