22-1/4 in. Brass Toe-Tap Drain in Brushed Nickel
22-1/4 in. Brass Toe-Tap Drain in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Bathtub drain kit for sub-floor installation box
- Bathtub drain kit featuring a contemporary toe-tap plug for above-floor installations
- Toe-tap drain for ease of use
- Combined bathtub overflow and drain
- Available in multiple finishes to complement a variety of bathtub fillers
- Purchase with confidence knowing that the product comes with a 5 year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA File No. 9952
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Thread Type:
- NPT
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in