This product requires certification to purchase.

64-3/4 x 31-1/2 in. Freestanding Bathtub in Quarrycast White

You last purchased this on
 
Victoria+Albert®

Amiata 64-3/4 x 31-1/2 in. Freestanding Bathtub in Quarrycast White

  • Fast #
  • Part #VAMTNSWNO
  • Item #7280449
  • Manufacturer Part #AMT-N-SW-NO
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Amiata 64-3/4 x 31-1/2 in. Freestanding Bathtub in Quarrycast White

  • Fast #
  • Part #VAMTNSWNO
  • Item #7280449
  • Manufacturer Part #AMT-N-SW-NO
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Quarrycast White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-51, K-40 or K-36
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Type:
Soaker
Capacity:
84.75 gal
Collection:
Amiata
Color Finish Category:
Whites
Color Finish Name:
Quarrycast White
Configuration:
Soaker
Depth:
24 in
Drain Location:
Center
Drain Opening:
2 in
Installation Type:
Freestanding
Material:
Quarrycast
Overall Height:
24 in
Overall Length:
64-3/4 in
Overall Width:
31-1/2 in