This product requires certification to purchase.

66-7/8 x 31-3/4 in. Freestanding Bathtub in Englishcast White

You last purchased this on
 
Victoria+Albert®

Barcelona 2 66-7/8 x 31-3/4 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VBA2NSWOF
  • Item #7575188
  • Manufacturer Part #BA2-N-SW-OF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Barcelona 2 66-7/8 x 31-3/4 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VBA2NSWOF
  • Item #7575188
  • Manufacturer Part #BA2-N-SW-OF
5 out of 5 Customer Rating

X Points
Color Finish Name: Englishcast White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-50 or K-36
  • Void space underneath tub to accommodate drain plumbing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
68.75 gal
Collection:
Barcelona 2
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Depth:
16 in
Drain Location:
Center
GSA Approved:
No
Height:
21-1/8 in
IAPMO Listed:
Yes
Material:
EnglishCast
NSF Certified:
No
Overall Length:
66-7/8 in
Overall Width:
31-3/4 in
UL Listed:
No