This product requires certification to purchase.

70-1/4 x 33-5/8 in. Freestanding Bathtub with Center Drain in Englishcast™ White

You last purchased this on
 
Victoria+Albert®

Barcelona 70-1/4 x 33-5/8 in. Freestanding Bathtub with Center Drain in Englishcast™ White

  • Fast #
  • Part #VBARNSWOF
  • Item #7094975
  • Manufacturer Part #BAR-N-SW-OF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Barcelona 70-1/4 x 33-5/8 in. Freestanding Bathtub with Center Drain in Englishcast™ White

  • Fast #
  • Part #VBARNSWOF
  • Item #7094975
  • Manufacturer Part #BAR-N-SW-OF
5 out of 5 Customer Rating

X Points
Color Finish Name: Englishcast White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-51, K-40 or K-36
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
50-1/2 in
Basin Width:
22-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
103 gal
Clawfoot Included:
No
Collection:
Barcelona
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Configuration:
Soaker
Depth:
21-7/8 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
21-3/4 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
EnglishCast
NSF Certified:
No
Overall Length:
70-1/4 in
Overall Width:
33-5/8 in
Soaking Depth:
21-3/4 in
UL Listed:
No
Weight:
214 lb
Width:
34-1/2 in