This product requires certification to purchase.

Elwick Base for RAD-N-xx-OF Soaking Tub in White

You last purchased this on
 
Victoria+Albert®

Elwick Elwick Base for RAD-N-xx-OF Soaking Tub in White

  • Fast #
  • Part #VELWBSWOF
  • Item #7575079
  • Manufacturer Part #ELW-B-SW-OF
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Elwick Elwick Base for RAD-N-xx-OF Soaking Tub in White

  • Fast #
  • Part #VELWBSWOF
  • Item #7575079
  • Manufacturer Part #ELW-B-SW-OF
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Englishcast White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RAD-N-XX-OF Soaking Tub
Collection:
Elwick
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Height:
3-1/2 in
Material:
Limestone, Resin
Product Type:
Base