This product requires certification to purchase.

1-1/2 in. Kit 40 Stainless Steel Toe-Tap Drain in Polished Nickel

You last purchased this on
 
Victoria+Albert®

IntelliDrain™ 1-1/2 in. Kit 40 Stainless Steel Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #VK40EPN
  • Item #8200914
  • Manufacturer Part #K-40E-PN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

IntelliDrain™ 1-1/2 in. Kit 40 Stainless Steel Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #VK40EPN
  • Item #8200914
  • Manufacturer Part #K-40E-PN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented magnetic technology measures water pressure to activate drain at 15-3/4" depth
  • Suitable for bathtubs without a predrilled overflow
  • Recommended for use with KIT 70 island drain
  • The K-40E IntelliDrain provides trusted flood protection without an overflow hole and external plumbing
  • Water pressure triggers the plug to open automatically, and automatically reseals once the water recedes to a depth of 11-3/4"
  • Included with your drain is a silicone stopper which sits on top of the drain and will override pre-set soaking depth to achieve a deeper soak
  • Available in multiple finishes, including color-matched white to complement a variety of bathtub fillers
  • Only for use with compatible tubs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
IntelliDrain™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connection Type:
OD Tube
Drain Body Material:
Stainless Steel
Fits Model:
KIT 70
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Overflow Included:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov