This product requires certification to purchase.

Brass Toe-Tap Drain in Black

You last purchased this on
 
Victoria+Albert®

IntelliDrain™ Brass Toe-Tap Drain in Black

  • Fast #
  • Part #VK40EBK
  • Item #9377910
  • Manufacturer Part #K-40E-BK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

IntelliDrain™ Brass Toe-Tap Drain in Black

  • Fast #
  • Part #VK40EBK
  • Item #9377910
  • Manufacturer Part #K-40E-BK
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The K-40E IntelliDrain provides trusted flood protection without an overflow hole and external plumbing
  • Its patented magnetic technology measures water pressure to activate drain once the water reaches 15-3/4" in depth
  • Water pressure triggers the plug to open automatically, and automatically reseals once the water recedes to a depth of 11-3/4"
  • Included with your drain is a silicone stopper which sits on top of the drain and will override pre-set soaking depth to achieve a deeper soak
  • Suitable for bathtubs without a pre-drilled overflow hole
  • Available in multiple finishes, including color-matched white to complement a variety of bathtub fillers
  • Recommended for use with KIT 70 island drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
IntelliDrain™
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Fits Pipe Size:
1-1/2 in