This product requires certification to purchase.

Brass Toe-Tap Drain in Polished Nickel

You last purchased this on
 
Victoria+Albert®

IntelliDrain™ Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #VK36EPN
  • Item #8201124
  • Manufacturer Part #K-36E-PN
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

IntelliDrain™ Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #VK36EPN
  • Item #8201124
  • Manufacturer Part #K-36E-PN
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented magnetic technology measures water pressure to activate drain at 14" depth
  • Suitable for bathtubs without a predrilled overflow
  • Recommended for use with KIT 70 island drain
  • The K-36E IntelliDrain provides trusted flood protection without an overflow hole and external plumbing
  • Water pressure triggers the plug to open automatically, and automatically reseals once the water recedes to a depth of 10-1/4"
  • Included with your drain is a silicone stopper which sits on top of the drain and will override pre-set soaking depth to achieve a deeper soak
  • Available in multiple finishes, including color-matched white to complement a variety of bathtub fillers
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA File No. 9952
Collection:
IntelliDrain™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Fits Model:
KIT 70
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Overflow Included:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No