Polished Chrome Universal Basin Drain with Push Control
K25 Series Polished Chrome Universal Basin Drain with Push Control
Frequently Purchased Together
Product Details
Product Details
- Sink drain kit for vessel sinks
- Universal sink drain with "push control" plug
- Multiple finishes available to match your design aesthetic
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- Collection:
- K25 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Style:
- Straight