41-7/8 x 14-7/8 in. Rectangular Dual Mount Bathroom Sink in White
Rossendale 41-7/8 x 14-7/8 in. Rectangular Dual Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- Requires decking or support (not included)
- Internal overflow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Rossendale
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 41-7/8 in
- NSF Certified:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Solid Surface
- Sink Size Range:
- Greater than 36 in
- Width:
- 14-7/8 in