This product requires certification to purchase.

71-1/8 x 31-1/2 in. Freestanding Bathtub in Englishcast White

You last purchased this on
 
Victoria+Albert®

Toulouse 71-1/8 x 31-1/2 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VTOUNSWOF
  • Item #7094968
  • Manufacturer Part #TOU-N-SW-OF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Toulouse 71-1/8 x 31-1/2 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VTOUNSWOF
  • Item #7094968
  • Manufacturer Part #TOU-N-SW-OF
5 out of 5 Customer Rating

X Points
Color Finish Name: Englishcast White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-50, K-40 or K-36
  • Void space underneath tub to accommodate drain plumbing
  • Requires Certification

Documents


Specifications

Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
72 gal
Collection:
Toulouse
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Configuration:
Soaker
Depth:
24-1/4 in
Drain Location:
Center
GSA Approved:
No
Height:
28-1/4 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
EnglishCast
Overall Length:
71-1/8 in
Overall Width:
31-1/2 in
UL Listed:
No