This product requires certification to purchase.

2 in. Brass and Plastic Bathtub Drain for K51 and K52 Drain

You last purchased this on
 
Victoria+Albert®

Transitional 2 in. Brass and Plastic Bathtub Drain for K51 and K52 Drain

  • Fast #
  • Part #VK70PVC
  • Item #7575335
  • Manufacturer Part #K-70-PVC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Transitional 2 in. Brass and Plastic Bathtub Drain for K51 and K52 Drain

  • Fast #
  • Part #VK70PVC
  • Item #7575335
  • Manufacturer Part #K-70-PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Island Bathtub Drain
  • Optimized for Victoria+Albert bathtubs requiring subfloor connection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K51 and K52 Drain Body
Collection:
Transitional
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7 in
Fits Pipe Size:
2 in
IAPMO Listed:
Yes
Material:
Brass, Plastic
Product Type:
Tub Drain
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov