This product requires certification to purchase.

65 x 27-7/8 in. Freestanding Bathtub in Englishcast White

You last purchased this on
 
Victoria+Albert®

Trivento 65 x 27-7/8 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VTRVNSWOF
  • Item #7298194
  • Manufacturer Part #TRV-N-SW-OF
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Trivento 65 x 27-7/8 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VTRVNSWOF
  • Item #7298194
  • Manufacturer Part #TRV-N-SW-OF
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Englishcast White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-51, K-40 or K-36
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
79.5 gal
Collection:
Trivento
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Configuration:
Soaker
Depth:
16-3/8 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
22-7/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
EnglishCast
Overall Height:
22-3/4 in
Overall Length:
65 in
Overall Width:
27-7/8 in
UL Listed:
No