This product requires certification to purchase.

Toe-Tap Drain in White

You last purchased this on
 
Victoria+Albert®

Victoria+Albert® Toe-Tap Drain in White

  • Fast #
  • Part #VK50WH
  • Item #9832916
  • Manufacturer Part #K-50-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victoria+Albert®

Victoria+Albert® Toe-Tap Drain in White

  • Fast #
  • Part #VK50WH
  • Item #9832916
  • Manufacturer Part #K-50-WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
Victoria+Albert®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Installation Type:
Above Floor
Width:
3 in