68-5/8 x 31-3/8 in. Freestanding Bathtub in Quarrycast White
Cheshire 68-5/8 x 31-3/8 in. Freestanding Bathtub in Quarrycast White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.19.4M
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 71 gal
- Collection:
- Cheshire
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast White
- Configuration:
- Soaker
- Depth:
- 19-1/8 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 36 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 68-7/8 in
- Material:
- Quarrycast
- Overall Length:
- 68-5/8 in
- Overall Width:
- 31-3/8 in
- Pump Location:
- Center
- UL Listed:
- No
- Width:
- 31-1/2 in