8-3/8 in. Toe-Tap Drain in Polished Chrome
House of Rohl 8-3/8 in. Toe-Tap Drain in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Slotted drain for undermount/drop in bathtubs
- Drain kit with captive flip plug
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA File No. 9952
- Collection:
- House of Rohl
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- No Piping
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Thread Size:
- 1-1/2 in
- Thread Type:
- OD
- Trim Only:
- No
- WaterSense Labeled:
- No