1-1/2 in. x 100 ft. PEX Tubing in Black and Red
1-1/2 in. x 100 ft. PEX Tubing in Black and Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use in heating, cooling, and snow melt applications
- Oxygen diffusion barrier with protective outer layer
- 6 month UV resistance
- Utilizes ViegaPEX™ Press fittings
- PEX designation code 5306
- Chlorine resistance ratings CL5
- Produced at ISO 9001 Facility
- Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
Specifications
- ASTM:
- ASTM E-84, ASTM F-876, ASTM F-877
- Application:
- Heating and Cooling, Potable Water
- CSA Certified:
- CSA B-137.5
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#
- UL Listed:
- Yes