250 Degree F Strap-On Temperature Gauge Set
250 Degree F Strap-On Temperature Gauge Set
Frequently Purchased Together
Product Details
Product Details
- Includes gauge, mounting spring, heat transfer paste
- Can be soldered
Specifications
- Diameter:
- 2-1/2 in
- Length:
- 2-17/25 in
- Maximum Temperature:
- 250