3/4 in. Plastic PEX Pipe Clamp
PureFlow® 3/4 in. Plastic PEX Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Faster and easier than traditional radiant installation
- For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
- Plastic
Specifications
- Application:
- PEX
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-4/5 in
- Length:
- 1-1/10 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Lock Clip
- Width:
- 67/100 in