7 in. PEX Panel
7 in. PEX Panel
Package Quantity Info:
Each: 1 Case: 10 Pallet: 600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 1/2" thick allowing for minimal build up
- Uses 5/16" ViegaPEX™ Barrier Tubing
- Aluminum backing provides increased heat transfer
Specifications
- Application:
- Residential
- FM Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 48 in
- Material:
- Wood, Aluminum
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Climate Panel
- UL Listed:
- No
- Weight:
- 2.794 lb
- Width:
- 7 in