This product requires certification to purchase.

1/2 in. Press x Flanged Carbon Steel Flange with EPDM Sealing Element

Viega

MegaPress® 1/2 in. Press x Flanged Carbon Steel Flange with EPDM Sealing Element

  • Fast #
  • Part #V25760
  • Item #4570632
  • Manufacturer Part #25760
3.4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 in. Press x Flanged Carbon Steel Flange with EPDM Sealing Element

  • Fast #
  • Part #V25760
  • Item #4570632
  • Manufacturer Part #25760
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 672
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Flange Type:
Lugged
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
691514257600
Weight:
1.08 lb