This product requires certification to purchase.

1/2 in. Press x FTG Carbon Steel 90 Degree Elbow with HNBR Sealing Element

Viega

MegaPress® 1/2 in. Press x FTG Carbon Steel 90 Degree Elbow with HNBR Sealing Element

  • Fast #
  • Part #V26051
  • Item #4445692
  • Manufacturer Part #26051
4.1 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1/2 in. Press x FTG Carbon Steel 90 Degree Elbow with HNBR Sealing Element

  • Fast #
  • Part #V26051
  • Item #4445692
  • Manufacturer Part #26051
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Fitting
End Connections:
Press x Fitting
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
691514260518