This product requires certification to purchase.

1/2 in. Press x MPT Carbon Steel Adapter

You last purchased this on
 
Viega

MegaPress® 1/2 in. Press x MPT Carbon Steel Adapter

  • Fast #
  • Part #V25100
  • Item #4328569
  • Manufacturer Part #25100
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 1/2 in. Press x MPT Carbon Steel Adapter

  • Fast #
  • Part #V25100
  • Item #4328569
  • Manufacturer Part #25100
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Adapter
IAPMO Listed:
Yes
Length:
2-1/2 in
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
Yes
Weight:
0.226 lb