1-1/2 in. Press Stainless Steel Coupling with Stop
MegaPress® 1-1/2 in. Press Stainless Steel Coupling with Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or gas freeing
- Makes secure press connections from 1/2 to 4 in seconds
- Compatible with existing press tools
Specifications
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Low Pressure Steam, Potable Water
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 4-22/31 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 284
- Minimum Temperature:
- 14
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- UL 213
- Weight:
- 1.069 lb