This product requires certification to purchase.

1-1/2 x 1-1/4 in. Press x FPT 250F Carbon Steel Adapter with EPDM Sealing Element

Viega

MegaPress® 1-1/2 x 1-1/4 in. Press x FPT 250F Carbon Steel Adapter with EPDM Sealing Element

  • Fast #
  • Part #V25620
  • Item #4328481
  • Manufacturer Part #25620
3.7 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/2 x 1-1/4 in. Press x FPT 250F Carbon Steel Adapter with EPDM Sealing Element

  • Fast #
  • Part #V25620
  • Item #4328481
  • Manufacturer Part #25620
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing, Adapter
IAPMO Listed:
Yes
Length:
3-19/50 in
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
Yes
UPC:
691514256207
Weight:
0.838 lb