This product requires certification to purchase.

1-1/2 x 1 in. Fitting x Press 304 Stainless Steel Reducer

Viega

MegaPress® 1-1/2 x 1 in. Fitting x Press 304 Stainless Steel Reducer

  • Fast #
  • Part #V95375
  • Item #7253079
  • Manufacturer Part #95375
4 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1-1/2 x 1 in. Fitting x Press 304 Stainless Steel Reducer

  • Fast #
  • Part #V95375
  • Item #7253079
  • Manufacturer Part #95375
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 1575
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304 SS
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514953755
Weight:
0.723 lb